North Sciences/Traceable Model TEC² ULT Freezer, -40°C to -86°C, 728 L, with TraceableLive®, 120 V/60 Hz

Representative image only.

North Sciences/Traceable Model TEC² ULT Freezer, -40°C to -86°C, 728 L, with TraceableLive®, 120 V/60 Hz

| Mfr: TEC8525-NA| Item: 4426089

Total sample security and peace of mind with 100% refrigeration redundancy and cloud-based monitoring

₹4,911,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹4,911,000.00INR / Each

Buy It Together

Current Item

North Sciences/Traceable Model TEC² ULT Freezer, -40°C to -86°C, 728 L, with TraceableLive®, 120 V/60 Hz
North Sciences/Traceable Model TEC² ULT Freezer, -40°C to -86°C, 728 L, with TraceableLive®, 120 V/60 Hz
4426089

₹4,911,000.00INR / Each
+ + =
Total Price 4911000.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Smart, self-monitoring freezers have an advanced touch screen control panel
  • Cloud-based monitoring provided by TraceableLive® to securely monitor your critical environments and notify your smartphone, tablet, or PC if anything goes wrong
  • Ideal for COVID-19 vaccines, critical material storage, or anywhere valuable samples need to be stored safely
  • Units have 2 cores, 2 refrigeration systems, and 2 control commands for compressors, enabling one system to maintain temperature if the other is disabled
  • Dual cooling system provides faster pull down and door opening recovery times

More About this Item

The North Sciences Series of Ultra Low Temperature (ULT) Freezers with TEC2 technology have natural, hydrocarbon-based refrigerants to lower GWP (Global Warming Potential), with 100% redundancy provided by two complete and independent refrigeration systems.

Standard ultra-low freezers rely on a cascade refrigeration system. If this system fails, an LN2 or CO2 backup can only sustain temperatures for approximately 7 hours. With TEC2 technology, there is no need to move your samples in a rush or worry about maintenance, refilling, or supervision of LN2 or CO2.

Maintaining temperature and uniformity is important but being aware of external conditions and forces that have the potential to influence the freezer's performance makes the TEC2 smart and situationally aware, for complete performance monitoring and total sample security. It monitors everything from inside out, 24/7. The freezers are integrated with a Traceable® data logger, including a one-year subscription to TraceableLIVE® cloud-based control and monitoring services.

Specifications
  • Freezer Capacity (cu ft)26
  • Freezer Capacity (Liters)728
  • Min Temperature - Freezer (° F)-123
  • Max Temperature - Freezer (° F)-40
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-40
  • Freezer Interior Width (in)38
  • Freezer Interior Height (in)53
  • Freezer Interior Depth (in)22
  • Freezer Interior Width (cm)96.3
  • Freezer Interior Height (cm)135
  • Freezer Interior Depth (cm)57
  • Exterior Width (in)49
  • Exterior Height (in)79
  • Exterior Depth (in)38
  • Exterior Width (cm)125
  • Exterior Height (cm)199.5
  • Exterior Depth (cm)97.5
  • Number of Doors1
  • Number of Shelves3
  • Number of Boxes500
  • AlarmYes
  • Battery Backup1 Lead-acid (included)
  • Cabinet ConstructionSteel
  • DisplayTouchscreen
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)8.8
  • Power (watts)850
  • DescriptionTEC² ULT Freezer, -40°C to -86°C, 728 L, with TraceableLive®, 120 V/60 Hz
Reviews
Q&A