North Sciences PRE Series High-Performance Lab/Pharmacy Refrigerator, 2°C to 10°C, 595 L, 110V

Representative image only.

North Sciences PRE Series High-Performance Lab/Pharmacy Refrigerator, 2°C to 10°C, 595 L, 110V

North Sciences | Mfr: PRE-0500-NA| Item: 4426161

PRE series high-performance pharmacy refrigerators with standard shelves are designed with features that support sample protection for storage requiring 2° to 8°C, according to CDC recommendations

₹1,269,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,269,000.00INR / Each

Buy It Together

Current Item

North Sciences PRE Series High-Performance Lab/Pharmacy Refrigerator, 2°C to 10°C, 595 L, 110V
North Sciences PRE Series High-Performance Lab/Pharmacy Refrigerator, 2°C to 10°C, 595 L, 110V
4426161

₹1,269,000.00INR / Each
+ =
Total Price 1269000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Strong casters with brakes makes moving the refrigerators even easier Triple coated tempered glass with heat reflective film ensures the inner temperature remains stable and is anti-condensation Refrigeration block is fully replaceable Forced-air circulation with special air ducts guarantees inner temperature consistency Unique evaporator design results in better uniformity with no ice build-up

More About this Item

PRE series high-performance pharmacy refrigerators are designed with features that support sample protection for the storage of pharmaceuticals, vaccines, chemotherapy, and other medical and pharmacy-grade storage requiring 2° to 8°C, according to CDC recommendations. The controller allows the inner temperature to be adjusted by increments of 0.1° with multiple sensors to display and accurately control the temperature. A safety door lock prevents unauthorized access. Auto defrost function offers reliable performance in high ambient temperature and high humidity areas.

1 Year Warranty
Specifications
  • Refrigerator Capacity (cu ft)21
  • Refrigerator Capacity (Liters)595
  • Min Temperature - Refrigerator (° F)36
  • Max Temperature - Refrigerator (° F)50
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)10
  • Temperature Accuracy (° F)32.18
  • Temperature Accuracy (° C)0.1
  • Temperature Control0.1
  • Refrigerator Interior Width (in)25 1/5
  • Refrigerator Interior Height (in)54
  • Refrigerator Interior Depth (in)27
  • Refrigerator Interior Width (cm)64
  • Refrigerator Interior Height (cm)138
  • Refrigerator Interior Depth (cm)68
  • Exterior Width (in)31
  • Exterior Height (in)74
  • Exterior Depth (in)32 1/2
  • Exterior Width (cm)78
  • Exterior Height (cm)188
  • Exterior Depth (cm)82
  • Number of Doors1
  • Number of Shelves6
  • AlarmYes
  • Battery Backup1 Lead-acid (included)
  • Cabinet ConstructionSteel
  • DisplayLCD
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)2.5
  • Power (watts)260
  • Power (Breaker)10 Amp
  • DescriptionHigh-Performance Lab/Pharmacy Refrigerator, 2°C to 10°C, 595 L, with TraceableLive®, 110V
Reviews
Q&A