North Sciences Messenger™ 1 Portable ULT Freezer, -80°C to 30°C, 1 L, 12-24 V

Representative image only.

North Sciences Messenger™ 1 Portable ULT Freezer, -80°C to 30°C, 1 L, 12-24 V

North Sciences | Mfr: DM8501| Item: 4426096

True portable ULT freezer solutions for delivering vaccines at ultra-low temperature without risks

₹2,040,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,040,000.00INR / Each

Buy It Together

Current Item

North Sciences Messenger™ 1 Portable ULT Freezer, -80°C to 30°C, 1 L, 12-24 V
North Sciences Messenger™ 1 Portable ULT Freezer, -80°C to 30°C, 1 L, 12-24 V
4426096

₹2,040,000.00INR / Each
+ =
Total Price 2040000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for clinical trials and biologic drug delivery
  • PT100 thermo-sensor ensures temperature control accuracy of the whole box and avoids temperature fluctuation
  • Digital locks protect samples
  • Integrated high pressure foam, VIP (vacuum insulation panel), double layer submersible doors, and double layer sealing rings ensure ultra-low thermal leakage
  • Advanced Stirling technology offers fast cooling, no fear of bumps and shakes, and maintenance free life up to 50,000 hours
  • Can be shipped anywhere in the world by courier

More About this Item

The ultra-low temperature portable freezers are specially designed for critical sample shipments. It is small, light in weight, and reliable. They have a built-in, large capacity lithium battery which can be used to transport the samples for more than 1 hour without any external power source. The portable freezers use 100% natural refrigerants and piston-based technology with no compressors or moving parts.

1 Year Warranty
Specifications
  • Freezer Capacity (cu ft)0.035
  • Freezer Capacity (Liters)1
  • Min Temperature - Freezer (° F)-123
  • Max Temperature - Freezer (° F)39.2
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)4
  • Temperature Accuracy (° F)32.9
  • Temperature Accuracy (° C)0.5
  • Freezer Interior Width (in)5 19/64
  • Freezer Interior Height (in)2 5/32
  • Freezer Interior Depth (in)6
  • Freezer Interior Width (cm)13.4
  • Freezer Interior Height (cm)5.45
  • Freezer Interior Depth (cm)15
  • Exterior Width (in)11
  • Exterior Height (in)18
  • Exterior Depth (in)11
  • Exterior Width (cm)27
  • Exterior Height (cm)45
  • Exterior Depth (cm)27
  • Number of Doors1
  • AlarmYes
  • Battery Backup1 Lithium-ion (included)
  • Cabinet ConstructionSteel
  • DisplayLCD
  • Power (VAC)12 - 24
  • Power (watts)80
  • DescriptionPortable ULT Freezer, -80°C to 30°C, 1 L, 12-24 V
Reviews
Q&A