Nilfisk GD5 Battery-Operated HEPA Backpack Vacuum

Representative image only.

Nilfisk GD5 Battery-Operated HEPA Backpack Vacuum

Nilfisk | Mfr: 41600874| Item: 8656430

Designed for maximum mobility and comfort

₹625,000.00INR / Each

₹625,000.00INR / Each

Buy It Together

Current Item

Nilfisk GD5 Battery-Operated HEPA Backpack Vacuum
Nilfisk GD5 Battery-Operated HEPA Backpack Vacuum
8656430

₹625,000.00INR / Each
+ =
Total Price 630600.00 ADD 2 ITEMS TO CART
Product Description

Includes

Filter main sack, dust bag kit, hose with 32mm curved plastic wand, telescopic aluminum tube, nozzle floor combination, dusting brush nozzle, crevice nozzle, battery charger, and replacement 36V lithium battery.

Key Features

  • Low sound pressure level of just 60 dB(A)
  • Up to 60 minutes of runtime on fully charge battery
  • Only 40 minutes to fully charge battery
  • Upstream HEPA filtration
  • 2 year warranty

More About this Item

The compact, ergonomic battery-operated backpack vacuum allows you the freedom and mobility to safely clean hard to reach areas without the fear of tripping over power cords or locating the nearest power outlet. A special boost function offers additional suction power for heavy duty cleaning.

The vacuum can run up to 60 minutes on a fully charged 36V lithium battery. Get continuous cleaning with the use of two batteries. The battery only takes 40 minutes to fully charge.

Optional HEPA filters are available for optimized air quality.

Two year warranty
Specifications
  • Capacity (Gal)1.32
  • Capacity (Liters)5
  • Suction Lift (in)52
  • Suction Lift (cm)132.1
  • Air Flow Rate (CFM)57
  • Height (in)29.7
  • Depth (in)9.4
  • Width (in)13
  • Height (cm)75.5
  • Depth (cm)24
  • Width (cm)33
  • DescriptionBattery-Operated HEPA Backpack Vacuum
  • Warranty2 year warranty
Reviews
Q&A