Nichrome V Inoculating Loop without Handle, 26 Gauge, 2 mm ID; 12/Pk

Representative image only.

Nichrome V Inoculating Loop without Handle, 26 Gauge, 2 mm ID; 12/Pk

Nichrome | Mfr: 3512| Item: 1420327

Select, inoculate, or transfer microbiological samples

₹6,300.00INR / Pkg of 12

₹6,300.00INR / Pkg of 12

Buy It Together

Current Item

Nichrome V Inoculating Loop without Handle, 26 Gauge, 2 mm ID; 12/Pk
Nichrome V Inoculating Loop without Handle, 26 Gauge, 2 mm ID; 12/Pk
1420327

₹6,300.00INR / Pkg of 12
+
Insulated Loop and Needle Holder, Brass, 8" L
1420334

₹4,800.00INR / Each
=
Total Price 11100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Nichrome wire composition cools quickly
  • Constructed of 26-gauge wire
  • 1 month warranty

More About this Item

Ideal to streak various liquids, suspensions, bacteria, and other specimens on to culture media and/or petri dishes for purposes of study and growth. Non-calibrated loops do not include a handle, order handle 14203-34 separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Month Warranty
Specifications
  • Loop Inside Diameter (mm)2
  • Loop Length (mm)76.2
  • Loop Length (in)3
  • B and S Wire Gauge26
  • Handle TypeHandle Sold Separately
  • DescriptionV Inoculating Loop without Handle, 26 Gauge, 2 mm ID; 12/Pk
  • Warranty1 month
Reviews
Q&A