Nichrome V Inoculating Loop with Handle, 6" L, Non-Insulated, 3 mm ID, 24 Gauge; 12/Pk

Representative image only.

Nichrome V Inoculating Loop with Handle, 6" L, Non-Insulated, 3 mm ID, 24 Gauge; 12/Pk

Nichrome | Mfr: 3103| Item: 1420320

Select, inoculate, or transfer microbiological samples

₹15,900.00INR / Pkg of 12

₹15,900.00INR / Pkg of 12
Product Description

Key Features

  • Nichrome wire composition cools quickly
  • Constructed of Nichrome wire and aluminum handle
  • 1 month warranty

More About this Item

Ideal to streak various liquids, suspensions, bacteria, and other specimens on to culture media and/or petri dishes for purposes of study and growth. These loops and needles are 2-3/4” long plus the length of the handle. Choose from 24 gauge wide which is the most durable, 25 gauge wire for general use, or 26 gauge wire which is designed for rapid cooling.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Month Warranty
Specifications
  • Loop Inside Diameter (mm)3
  • Loop Length (mm)70
  • Handle length (mm)152
  • Loop Length (in)2 3/4
  • Handle length (in)6
  • B and S Wire Gauge24
  • Handle TypeNon-Insulated; Loop
  • DescriptionV Inoculating Loop with Handle, 6" L, Non-Insulated, 3 mm ID, 24 Gauge; 12/Pk
  • Warranty1 month
Reviews
Q&A