Nichiryo SG-Y Autoclavable Syringes, 15 mL 50/BOX - +/-0.8%

Representative image only.

Nichiryo SG-Y Autoclavable Syringes, 15 mL 50/BOX - +/-0.8%

Nichiryo | Mfr: SG-Y| Item: 1000912

Reduce cost and waste with autoclavable syringe

₹25,400.00INR / Box of 50

₹25,400.00INR / Box of 50
Product Description

Key Features

  • Reuseable, autoclaveable syringes from 0.5 to 50 mL
  • Quickly change syringes and volume setting
  • 2 year warranty
Two year warranty
Specifications
  • SterileNo
  • Max Volume (µL)15000
  • Max Volume (mL)15
  • Increments (µL)250
  • Accuracy (%)±0.80%
  • Body Materialpolypropylene casing, n-butyl O-ring
  • DescriptionAutoclavable Syringes, 15 mL 50/BOX - +/-0.8%
  • Warranty2 year
Reviews
Q&A