Neptune Heavy duty, gear-drive explosion proof mixer; 1/3-hp, 60"L shaft, 10" impeller

Representative image only.

Neptune Heavy duty, gear-drive explosion proof mixer; 1/3-hp, 60"L shaft, 10" impeller

Neptune | Mfr: JG-2.2-60| Item: 5031140

Powerful mixers for difficult applications

Product Description

Includes

316 stainless steel shaft and impeller.

Key Features

  • Grease-filled gearbox eliminates oil seal and the possibility of oil contamination
  • Mixers have no clutches to slip, wear, or replace
  • Shaft bearings are permanently lubricated
  • 2 year warranty

More About this Item

Indexed ball-and-socket design with vibration pad lets you adjust the mixer position and achieve various process results you want. Cast aluminum housing.

Note: Does not include power cord, as it should be wired at customer's site by qualified technician in accordance with local electrical codes. Wiring diagram is displayed on motor. Models of 3⁄4- to 1-hp require a separate motor starter, please call our Application Specialists for details.

Canadian Standards AssociationTwo year warranty
Specifications
  • Material316 Stainless Steel
  • Min Speed (rpm)350
  • Max Speed (rpm)350
  • Mounting TypeC-clamp
  • Max Torque (in-oz)1080
  • Motor TypeXPRF
  • Impeller Size (in)10
  • Impeller Size (mm)254
  • Shaft Length (in)60
  • Shaft Length (mm)1524
  • Power (Phase)1
  • Power (VAC)115/230
  • Power (Hz)60
  • Motor hp1/3
  • DescriptionHeavy duty, gear-drive explosion proof mixer; 1/3-hp, 60"L shaft, 10" impeller
  • Warranty2 Years
Reviews
Q&A