Nabertherm LT15/12 Muffle Furnace with C550 Controller and Lift Door, 15L; 240V

Representative image only.

Nabertherm LT15/12 Muffle Furnace with C550 Controller and Lift Door, 15L; 240V

Nabertherm | Mfr: L-154H2ON2-240| Item: 3333536

Easy-to-replace heating elements are protected from fumes and splashing, providing greater efficiency and longer life

₹2,789,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,789,000.00INR / Each

Buy It Together

Current Item

Nabertherm LT15/12 Muffle Furnace with C550 Controller and Lift Door, 15L; 240V
Nabertherm LT15/12 Muffle Furnace with C550 Controller and Lift Door, 15L; 240V
3333536

₹2,789,000.00INR / Each
+ =
Total Price 2789000.00 ADD 2 ITEMS TO CART
Product Description

Includes

door-mounted adjustable air-inlet port and 6 1⁄2-ft (2-m) power cord with standard NEMA plug.

Key Features

  • Rust-free stainless steel exterior and dual shell housing for low external temperatures
  • Adjustable air inlet integrated into door
  • Hot air is expelled through exhaust outlet in the rear wall of the furnace
Specifications
  • Capacity (Liters)15
  • Chamber Width (in)9
  • Chamber Height (in)6 11/16
  • Chamber Depth (in)13 25/64
  • Max Temperature (° F)2192
  • Max Temperature (° C)1200
  • Temperature Control Accuracy±1⁰C
  • Rise Time99 minutes
  • Overall Width (in)16 11/32
  • Overall Height (in)20 1/4
  • Overall Depth (in)21 27/32
  • Power (VAC)240
  • Power (Hz)50/60
  • Heater Wattage (watts)3000
  • DescriptionHigh-Temperature Muffle Furnace with C550 Controller and Lift Door, 732 cu.in., 240V
  • Warranty1 Year
Reviews
Q&A