Myron L Ultrameter 4PII Waterproof Conductivity/TDS/Resistivity Meter 19401-12

Representative image only.

Myron L Ultrameter 4PII Waterproof Conductivity/TDS/Resistivity Meter 19401-12

Myron L | Mfr: 4PII| Item: 1940112

IP67-rated Valox® housing — submersible down to 3 feet (0.9 meters)

₹239,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹239,000.00INR / Each

Buy It Together

Current Item

Myron L Ultrameter 4PII Waterproof Conductivity/TDS/Resistivity Meter 19401-12
Myron L Ultrameter 4PII Waterproof Conductivity/TDS/Resistivity Meter 19401-12
1940112

₹239,000.00INR / Each
+
Myron L TPH1 TechPro II pH/Conductivity Meter
1970707

₹288,000.00INR / Each
+ + + +
Myron L 300 QCP (NIST) conductivity calibration standard, 445 µS
0148993

₹8,400.00INR / Quart of 1
+ =
Total Price 975700.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One 9 V alkaline battery.

Key Features

  • Four-digit LCD reads to 9999 µS/ppm
  • 2 year warranty

More About this Item

These meters are simple and easy to use — just add your sample to the built-in cell cup, push the button, and take a reading. Autorange function automatically selects from five conductivity ranges.

Factory-calibrated meters have conductivity-to-TDS conversion curves for NaCl, 442, and KCl standards stored in memory. You can also calibrate using your own calibration values. Automatic temperature compensation with adjustable temperature coefficients up to 9.99%/°C provides accurate and precise measurements. You can easily store and recall up to 100 measurements with time-and-date stamp. Nonvolatile memory retains all data.

IP 67Two year warranty
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Conductivity Accuracy±1% FS
  • Min TDS0 to 200 ppt
  • Resistivity Resolution0.1 kΩ; 0.01 MΩ
  • Resistivity Accuracy±1% FS
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Min Temperature (° F)32
  • Max Temperature (° F)159
  • Temperature compensationAutomatic
  • Data Logging (points)100 data points with time and date stamp
  • WaterproofYes
  • Battery1 9V alkaline (included)
  • Width (cm)6.985
  • Height (cm)6.35
  • Width (in)2 3/4
  • Length (in)7 3/4
  • Height (in)2 1/2
  • DescriptionWaterproof Conductivity/TDS/Resistivity Meter 19401-12
  • Warranty2 year
Reviews
Q&A