Myron L PT4 Ultrapen Chlorine Tester

Representative image only.

Myron L PT4 Ultrapen Chlorine Tester

Myron L | Mfr: PT4| Item: 0575402

Waterproof, pocket-sized chlorine meter for water analysis testing

₹112,000.00INR / Each

₹112,000.00INR / Each

Buy It Together

Current Item

Myron L PT4 Ultrapen Chlorine Tester
Myron L PT4 Ultrapen Chlorine Tester
0575402

₹112,000.00INR / Each
+
Myron L PT4 Sensor Replacement Pt4 Chlorine Sensor
0575412

₹52,400.00INR / Each
=
Total Price 164400.00 ADD 2 ITEMS TO CART
Product Description

Includes

tester holster, lanyard, and 1.5 V N-type alkaline battery.

Key Features

  • Platinum probe measures redox value of solution to report free chlorine (FAC)
  • Free chlorine range from 0 to 10 ppm

More About this Item

The pen-style pocket tester delivers accurate and reliable measurements of free chlorine. With true one-handed operation, it’s easy to use—simply press a button and dip the pen in the solution. The LCD provides a quick measurement reading and alternate temperature reading in both “Live” and “Hold” measurement modes. The fully-encapsulated electronics are shock resistant and the waterproof body is crafted from anodized aircraft aluminum for excellent durability.

Conformite EuropeenneIP 671 Year Warranty
Specifications
  • TestChlorine
  • Measurement Points0 to 10 ppm
  • DescriptionUltrapen Chlorine Tester
Reviews
Q&A