Myron L 512M5 Analog Conductivity Meter

Representative image only.

Myron L 512M5 Analog Conductivity Meter

Myron L | Mfr: 512M5| Item: 0148910

Measures conductivity from 0 to 5000 µS

₹90,300.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹90,300.00INR / Each

Buy It Together

Current Item

Myron L 512M5 Analog Conductivity Meter
Myron L 512M5 Analog Conductivity Meter
0148910

₹90,300.00INR / Each
+ =
Total Price 115000.00 ADD 2 ITEMS TO CART
Product Description

Includes

One 9 V battery.

Key Features

  • Automatic temperature compensation
  • Maintenance-free built-in electrodes - no replatinizing required
  • 2 year warranty

More About this Item

Analyze your samples on-site with these portable meters. All feature automatic temperature compensation and built-in cell cup. Cup contains self-maintaining electrodes that never need replatinizing. Optional conductivity range extender (sold separately) expands range by a factor of 10. Minimum sample volume is 25 mL.

Two year warranty
Specifications
  • Meter TypePortable
  • Display typeAnalog
  • Min Conductivity0 to 5000 μS
  • Conductivity Resolution0.01 or 0.1 μS; 0.001, 0.01, or 0.1 mS
  • Conductivity Accuracy±2% FS
  • CellBuilt-in; self-conditioning
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature compensationAutomatic
  • Battery1 9V (included)
  • Battery life (hr)17520
  • Width (cm)10.16
  • Height (cm)11.43
  • Width (in)4
  • Length (in)3 1/2
  • Height (in)4 1/2
  • DescriptionAnalog Conductivity Meter
  • Warranty2 year
Reviews
Q&A