Motic Instruments Moticam BTX5-8 Detachable Tablet Camera System for Trinocular Microscopes, Wi-Fi, 8" LCD, 1280 x 800

Representative image only.

Motic Instruments Moticam BTX5-8 Detachable Tablet Camera System for Trinocular Microscopes, Wi-Fi, 8" LCD, 1280 x 800

Motic Instruments | Mfr: 1100600101811| Item: 4892620

Capture, view, edit, and share live images with Wi-Fi enabled camera and Android™ tablet

₹192,000.00INR / Each

₹192,000.00INR / Each

Buy It Together

Current Item

Motic Instruments Moticam BTX5-8 Detachable Tablet Camera System for Trinocular Microscopes, Wi-Fi, 8" LCD, 1280 x 800
Motic Instruments Moticam BTX5-8 Detachable Tablet Camera System for Trinocular Microscopes, Wi-Fi, 8" LCD, 1280 x 800
4892620

₹192,000.00INR / Each
+ =
Total Price 241800.00 ADD 2 ITEMS TO CART
Product Description

Includes

USB cable, Motic 4-dot calibration slide, tablet bracket, Moticam X5 camera, tablet, and universal power supply.

Key Features

  • Documentation and analysis for a deeper view of your slide
  • Simply log on with your tablet and begin to capture, edit, and save your images
  • Perfect for the immediate presentation of image results
  • 8" LCD Android™ tablet with 1280 x 800 screen resolution
  • 1 year warranty

More About this Item

Motic® Moticam microscope Wi-Fi camera with Android™ tablet is designed to display images and video directly on the tablet or transfer to Wi-Fi enabled devices. This setup is perfect for the immediate presentation of image results to colleagues. Detaching the tablet for an even more flexible application is possible thanks to the Wi-Fi data transfer. Use the pre-installed MotiConnect App and get ready to capture, edit and share your microscope images from the tablet in a few taps. These cameras can produce still image and video capture, live and still image measurement, image adjustments, white balance, automatic & manual exposure, individual objective calibration system.

1 Year WarrantyConformite Europeenne
Specifications
  • Resolution4MP
  • Image Sensor1/3" CMOS
  • System RequirementsWindows XP/Vista/7/8/10, MAC OSX, Android 4,0 or higher, iOS7 or higher
  • Data TransferWi-Fi (2.4 & 5 GHz), Ethernet
  • PowerTablet: 3.7V/3500mAh Rechargeable Battery and 100-240 VAC; Camera: 12V USB Supply
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Size8" 1280 x 800 Tablet
  • DescriptionMoticam BTX5-8 Detachable Tablet Camera System for Trinocular Microscopes, Wi-Fi, 8" LCD, 1280 x 800
  • Warranty1 year warranty
Reviews
Q&A