Monarch 5396-0301 Track-It Pressure Data Logger; 150 psi

Representative image only.

Monarch 5396-0301 Track-It Pressure Data Logger; 150 psi

Monarch | Mfr: 5396-0301| Item: 1801105

Stream data live to PC for real-time monitoring or download stored data from nonvolatile memory

Call For Price

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Monarch 5396-0301 Track-It Pressure Data Logger; 150 psi
Monarch 5396-0301 Track-It Pressure Data Logger; 150 psi
1801105

Call For Price
+ =
Total Price 37400.00 ADD 2 ITEMS TO CART
Product Description

Includes

software, USB cable, and battery.

Key Features

  • Powerful software programs a wide range of parameters, shows data in tabular and graphical forms, and exports to Excel® for further analysis
  • Record both parameters or choose one to conserve storage space
  • Rugged submersible (IP67) 316L stainless steel housing withstands harsh environments
  • Standard 1/4" NPT male process connection and compact design easily integrate into existing systems
  • Recording modes: fill to end of memory, memory wrap, number of samples, time duration
  • Trigger types (two independent settings): instantaneous, button control, on alarm, time and date, day of week
  • Overpressure rating: 150% of maximum pressure
  • Max pressure: 150 psi
  • 1 year warranty

More About this Item

The Track-It™ vacuum/pressure/temperature data logger is easily configured using the included Windows®-based software. The software automatically recognizes any Track-It™ data logger connected to PC by included USB cable. Program logger to start and stop at particular times and dates, or only when an alarm state or other trigger is reached. Sampling rate is also programmable. Data presented in choice of absolute or gauge pressure and in these units of measure: bar, mbar, torr, psi, in. H2O, mm Hg, atm, Pa, kPa, MPa.

IP 671 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels1
  • Input TypePressure
  • Max Temperature (° F)185
  • Min Temperature (° F)-4
  • Max Temperature (° C)85
  • Min Temperature (° C)-20
  • Temperature Resolution (° F)0.1
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±1 (0 to 50), ±2 (all other ranges)
  • Max Pressure150 psi
  • Min Pressure0 psi
  • Pressure Resolution0.015 psi
  • Pressure Accuracy±1%
  • Memory Size64,000 data points
  • AlarmTwo high or low
  • ConnectionsProcess connection: 1/4" NPT(M); Communication: USB
  • Battery Life5-year life typical at 1-minute sampling rate
  • Battery Type1 1/2AA lithium (included)
  • Length (in)2 3/16
  • Height (cm)5.6
  • Diameter (in)2
  • Diameter (cm)5
  • DescriptionPressure Data Logger, 150 psi
  • Warranty1 year
Reviews
Q&A