MiniKap MK2M-204-V6N Hollow Fiber Filters, 0.2 um, 100 L, 1/4" NPTM-1/4" NPTM; 6/Pk

Representative image only.

MiniKap MK2M-204-V6N Hollow Fiber Filters, 0.2 um, 100 L, 1/4" NPTM-1/4" NPTM; 6/Pk

MiniKap | Mfr: MK2M-204-V6N| Item: 2951042

Ideal for point-of-use liquid and gas filtration

₹251,000.00INR / Pkg of 6

₹251,000.00INR / Pkg of 6
Product Description

Key Features

  • 1 year warranty

More About this Item

These filters feature a hydrophilic mixed cellulose ester hollow fiber membrane in a clear polysulfone housing. The result is greater surface area in less space, giving you higher flow rate and reduced hold-up volume. A hydrophobic vent eliminates the need to manually vent the housing. Polycarbonate end caps include several connection options. Filters are available sterile or nonsterile.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Membrane MaterialMixed Cellulose Ester
  • Pore Size (micron)0.2
  • Housing MaterialPolycarbonate
  • Connections1/4" NPT(M) by 1/4" NPT(M)
  • Effective Filtration Area (cm²)225
  • Surface Area (m²)0.0225
  • Min Throughput (Liters)50
  • Max Throughput (Liters)100
  • Min Throughput (mL)50000
  • Max Throughput (mL)100000
  • DescriptionHollow Fiber Filters, 0.2 um, 100 L, 1/4" NPTM-1/4" NPTM; 6/Pk
  • Warranty1 year
Reviews
Q&A