Miniature Vial with Hinged Cap, LDPE, 0.3 mL; 1000/Pk

Representative image only.

Miniature Vial with Hinged Cap, LDPE, 0.3 mL; 1000/Pk

| Mfr: EP1539LG-PE| Item: 0609410

Reliably collect and store samples

₹169,000.00INR / Pkg of 1000

₹169,000.00INR / Pkg of 1000

Buy It Together

Current Item

Miniature Vial with Hinged Cap, LDPE, 0.3 mL; 1000/Pk
Miniature Vial with Hinged Cap, LDPE, 0.3 mL; 1000/Pk
0609410

₹169,000.00INR / Pkg of 1000
+
Hinged-lid vial, 1.25" OD, 11.5 mL, 1000/CS
0609710

₹60,000.00INR / Case of 1000
=
Total Price 229000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable LDPE

More About this Item

Miniature vials with hinged caps easily open and close with a flick of your thumb. Vial, hinge, and airtight cap are one molded piece of low-density polyethylene.

Specifications
  • Volume (mL)0.3
  • Tube MaterialPolyethylene
  • Tube Bottom ShapeFlat
  • Tube ColorNatural
  • Cap TypeHinged
  • Cap MaterialPolyethylene
  • Cap colorNatural
  • Height (in)1/2
  • Outside Diameter (in)1/4
  • Height (mm)12.7
  • Outside Diameter (mm)6.4
  • DescriptionMiniature vials with hinged caps, 0.3 mL
Reviews
Q&A