Mid-West Instrument 120-AA-00-OO-10P Piston Type 2.5" Differential Pressure Gauge, 10 psi, Al

Representative image only.

Mid-West Instrument 120-AA-00-OO-10P Piston Type 2.5" Differential Pressure Gauge, 10 psi, Al

Mid-West Instrument | Mfr: 120-AA-00-OO-10P| Item: 6840261

₹61,800.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹61,800.00INR / Each

Buy It Together

Current Item

Mid-West Instrument 120-AA-00-OO-10P Piston Type 2.5" Differential Pressure Gauge, 10 psi, Al
Mid-West Instrument 120-AA-00-OO-10P Piston Type 2.5" Differential Pressure Gauge, 10 psi, Al
6840261

₹61,800.00INR / Each
+ =
Total Price 99200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Simple, rugged, compact design
  • Working pressure up to 10,000 PSIG (690 bar)
  • Over-range protection to maximum pressure
  • All gauges come with 316 stainless steel internals
  • Weather-resistant construction standard
  • Shatter resistant lens
  • Temperature Limits:-40 to 200°F (-40 to 93°C)
  • Variety of Dial type and Sizes
  • Multiple mounting options available
  • Five Year Limited Warranty
  • Available in Stainless Steel or Aluminum
  • 5 year warranty

More About this Item

Mid-West differential pressure gauges are designed to measure pressure drop across Filters, Strainers, Separators, Valves, Pumps, Chillers, etc. as well as for local flow indication and control. Basic gauge function is to measure the difference in pressure between two points in a system, the differential pressure results are displayed on the gauge dial.



Model 120-Additional Options: DP Ranges: PSID, BAR, KPA, IN H2O. Additional Body Materials: Monel and Aluminum Bronze Dial Types & Sizes, Seals: Viton, Neoprene, PTFE, Ethelyne Propylene, and Perfluoroelastomer, Process Connections, Liquid Fill, Mounting Options, Oxygen Cleaning, Electrical Switches, and more!! Please ask you Salesperson for Assistance.

5 Year Warranty
Specifications
  • Accuracy±2% full-scale (ascending)
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSID)0
  • Max Pressure (PSID)10
  • Wetted Materials316 SS
  • CaseAluminum
  • Lens Materialacrylic
  • Process Connection1/4" NPT(F), back
  • Unit Of Measurementpsi
  • DescriptionPiston Type 2.5" Differential Pressure Gauge, 10 psi, Al
  • Warranty5 years
Reviews
Q&A