MetroMax MXUC2436G2-25 Utility Cart, 2 Shelf, 24x40x36", 600 lbs Cap

Representative image only.

MetroMax MXUC2436G2-25 Utility Cart, 2 Shelf, 24x40x36", 600 lbs Cap

MetroMax | Mfr: MXUC2436G-25| Item: 4730022

Microban® antimicrobial protection keeps shelves cleaner between cleanings

₹234,000.00INR / Each

₹234,000.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Strong, durable polymer carts are corrosion-resistant and rustproof. The unique open-grid shelf design is easy to clean and can even be removed for off-site cleaning. Shelves feature Microban antimicrobial treatment- protects against bacteria, mold, mildew, and fungi that can cause odors and stains. Carts come with 5”-dia swivel casters.

1 Year Warranty
Specifications
  • Shelf Length (in)24
  • Shelf Width (in)36
  • Shelf Length (cm)60.96
  • Shelf Width (cm)91.44
  • Number of Shelves2
  • Shelf Clearance Height (in)33
  • Capacity (lbs)600
  • Capacity (kg)272
  • Caster Size (in)5
  • DescriptionUtility Cart, 2 Shelf, 24x40x36", 600 lbs Cap
  • Warranty1 Year
Reviews
Q&A