Meiji Techno MX5200L Laboratory Compound Microscope; binocular; magnification, 4x/10x/40x/1000x; brightfield, LED I

Representative image only.

Meiji Techno MX5200L Laboratory Compound Microscope; binocular; magnification, 4x/10x/40x/1000x; brightfield, LED I

Meiji Techno | Mfr: MT5200L| Item: 4840011

Infinity-corrected optical system design for high-image quality, contrast, and flatness of field

Call For Price

Call For Price

Buy It Together

Current Item

Meiji Techno MX5200L Laboratory Compound Microscope; binocular; magnification, 4x/10x/40x/1000x; brightfield, LED I
Meiji Techno MX5200L Laboratory Compound Microscope; binocular; magnification, 4x/10x/40x/1000x; brightfield, LED I
4840011

Call For Price
+ =
Total Price 79800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Smooth-operating, ball-bearing quintuple nosepiece provides effortless objective changes
  • Wide ceramic-coated stage for smooth exchange of specimens
  • Limited Lifetime Warranty

More About this Item

Laboratory Compound Microscopes
This versatile, modular, ergonomic microscope is ideal for clinical and laboratory applications. Ergonomic placement of controls allows for stress-free operation, increased efficiency, and maximum productivity. Bright crisp images with superior color rendition and flat fields of view with U. plan objective design. Feature LED illumination, comfortable siedentopf viewing heads with 30.0-mm eyetubes, and F.N. 22, SWH10X widefield eyepieces.
What’s included: Abbe 1.25 N.A. condenser in dovetail mount, 4x/10x/40x/100x oil objectives, U. Plan objectives, auto-voltage sensing power supply, 6-ft detachable power cord, dust cover, and immersion oil.

Limited Lifetime Warranty
Specifications
  • Magnification4x/10x/40x/100x
  • Maximum Magnification1000x
  • Head ConfigurationBinocular
  • ObjectivesU-plan
  • Eyepiece Diameter (mm)30
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions191 x 126 mm
  • Power (VAC)100 to 240
  • DescriptionLaboratory Compound Microscope; binocular; magnification, 4x/10x/40x/1000x; brightfield, LED I
  • WarrantyLTD Life Time
Reviews
Q&A