Megger MIT481/2 Three Terminal Insulation Tester with Storage and Recall, 50 to 500 V

Representative image only.

Megger MIT481/2 Three Terminal Insulation Tester with Storage and Recall, 50 to 500 V

Megger | Mfr: 1004-741| Item: 2000071

Connect three test leads at once—reduce connection and measurement errors

₹454,000.00INR / Each

for an additional
₹36,600.00INR / Each
for an additional
₹48,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹454,000.00INR / Each

Buy It Together

Current Item

Megger MIT481/2 Three Terminal Insulation Tester with Storage and Recall, 50 to 500 V
Megger MIT481/2 Three Terminal Insulation Tester with Storage and Recall, 50 to 500 V
2000071

₹454,000.00INR / Each
+
InnoCal NIST-Traceable Calibration, Hipot Tester
1710128

₹36,600.00INR / Each
+ =
Total Price 490600.00 ADD 3 ITEMS TO CART
Product Description

Includes

Red/black 1 kV silicone test leads with prods and clips, SP5 switched probe, hard carry case., and six AA alkaline batteries.

Key Features

  • Gated access to 500 V prevents accidental damage
  • Single range, fast continuity testing from 0.01 Ω to 1MΩ
  • Stabilized insulation test voltage is accurate to +2% +2 V
  • Suitable for use on CAT IV 600 V applications
  • 3 year warranty

More About this Item

The Megger MIT480/2 Series insulation testers, designed for telecommunications and cable testing markets, feature a three-terminal interface which allows three test leads for A, B, and E (T-R-G) to be connected at the same time. No need to disconnect test leads to measure individual pairs. Just press the terminal switching button on the front of the unit to confirm your selection on the large dual digital display.
These compact handheld units provide insulation testing up to 500 V and 100 GΩ range. A 500 V test lock prevents accidental testing at high voltage. The testers also include 400 mA AC/DC Trms current measurement, live circuit warnings, direct access test functions, analog arc with pointer, back stand, separate battery and fuse access, and an on-board memory. Each tester is protected by a rubber molded outer casing and comes with a IP54 weatherproof rating.

3 Year WarrantyIP54 Rated
Specifications
  • AC Voltage Range (Voltage)10 mV to 600 V
  • AC Voltage Accuracy±2% ±2 digits
  • DC Voltage Range (Voltage)10 mV to 600 V
  • DC Voltage Accuracy±2% ±2 digits
  • Max Voltage (Voltage)500
  • Capacitance Range0.1 nF to 10 µF
  • Capacitance Accuracy±5.0% ±2 digits
  • Continuity Range0.01 Ω to 1 MΩ
  • Continuity Accuracy±3% ±2 digits (0 to 100 Ω)±5% ±2 digits (100 Ω to 500 kΩ)
  • Humidity90% RH at 40 °C max
  • Memory>1000 results
  • ComplianceCAT IV-600 V
  • Battery Type (VAC)6 AA alkaline (included) or 6 NiMH rechargeable (not included)
  • Length (in)9
  • Height (in)2 3/8
  • Width (in)4 1/4
  • Length (cm)22.8
  • Height (cm)6.3
  • Width (cm)10.8
  • DescriptionThree Terminal Insulation Tester with Storage and Recall, 50 to 500 V
  • Warranty3 Years
Reviews
Q&A