Megger AVO®215 CAT III True-RMS Multimeter

Representative image only.

Megger AVO®215 CAT III True-RMS Multimeter

Megger | Mfr: 1015-233| Item: 2002728

Full-featured compact multimeter measures up to 600 V AC/DC and 10 A AC/DC

₹38,100.00INR / Each

for an additional
₹28,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹38,100.00INR / Each

Buy It Together

Current Item

Megger AVO®215 CAT III True-RMS Multimeter
Megger AVO®215 CAT III True-RMS Multimeter
2002728

₹38,100.00INR / Each
+ =
Total Price 66100.00 ADD 2 ITEMS TO CART
Product Description

Includes

Test leads and protective carrying pouch.

Key Features

  • Measures voltage, current, resistance, capacitance, frequency, and much more!
  • Auto ranging
  • Min/Max and hold functions
  • Built-in flashlight provides light in dimly lit environments
  • Rear tilt stand for hands-free measuring
  • 3 year warranty

More About this Item

The pocket-sized AVO®215 multimeter delivers a wide range of functions in a small, rugged package. Meter only measures 8.2 W x 18.2 H x 5.9 D cm (3-1/4" x 7-3/16" x 2-5/16") and sits comfortably in the palm of your hand for single-handed use.

Measure voltage up to 600 V AC/DC and current up to 10 A; all AC function measurements are in true rms. The multimeter also measures frequency, resistance, continuity, and duty cycle. Continuity function provides audio and visual results; diode tester allows forward reverse bias testing of diode and semiconductor junctions.

Set to auto-range or select manual range for more precision and speed. The Min/Max and hold functions offer the convenience of not having to continuously monitor the readings. View measurements on the 4000-count, high-contrast backlit display. A built-in flashlight makes it easy to work in dimly lit areas. A convenient rear tilt stand allows hands-free measuring.

3 Year Warranty
Specifications
  • DC Max (Volts)600
  • DC Voltage Accuracy400 mV range: ±(1.0%of reading + 5 digits)
    4, 40, 400, 600 V ranges: ±(1.0% of reading + 3 digits)
  • DC Max (amps)10
  • DC Current Accuracy400 µA range: ±(1.0% of reading + 3 digits)
    4000 µA, 40 mA, 400 mA, 4 A, 10 A ranges: ±(1.2% of reading + 3 digits)
  • AC Max (Volts)600
  • Ac Voltage Accuracy± (1.2% of reading + 3 digits)
  • AC Max (amps)10
  • AC Current Accuracy400µA, 4000 µA, 40 mA, and 400 mA ranges: ±(1.2% of reading + 3 digits)
    4 and 10 A ranges: ±(1.8% of reading + 5 digits)
  • Resistance Max (MΩ)40
  • Capacitance Max (mF)4
  • Capacitance Accuracy40 and 400 nF: ±(4.5% of reading + 10 digits)
    4, 40, and 400 µF: ±(3.0% of reading + 5 digits)
    4000 µF: ±(5% of reading + 5 digits)
  • Frequency Max (KHz)10
  • Frequency Accuracy±(1.2% of reading)
  • Resistivity Accuracy400 Ω, 4 kΩ, 40 kΩ, 400 kΩ, and 4 MΩ: ±(1.5% of reading + 5 digits)
    40 MΩ: ±(2.5% of reading + 20 digits)
  • ContinuityAudible signal will sound if the resistance is less than 50 Ω (approx.), test current <0.35 mA
  • Diode TesterTest current of 1.5 mA maximum, open circuit voltage 3 V DC typical
  • Duty Cycle0.1 to 99.9% range
  • True RmsYes
  • Count4000
  • Safety RatingCAT III 600 V
  • Power2 AAA
  • Width (in)3.25
  • Height (in)7.1875
  • Depth (in)2.3125
  • Width (cm)8.2
  • Height (cm)18.2
  • Depth (cm)5.9
  • DescriptionCAT III True-RMS Multimeter
  • Warranty3 years
Reviews
Q&A