Master Appliance Proheat® PH-1200A Varitemp® Heat Gun, 130° to 1000°F, 120V, 60Hz

Representative image only.

Master Appliance Proheat® PH-1200A Varitemp® Heat Gun, 130° to 1000°F, 120V, 60Hz

Master Appliance | Mfr: PH-1200| Item: 0303300

Compact, light weight and easy-to-use

₹49,500.00INR / Each

₹49,500.00INR / Each

Buy It Together

Current Item

Master Appliance  Proheat® PH-1200A Varitemp® Heat Gun, 130° to 1000°F, 120V, 60Hz
Master Appliance Proheat® PH-1200A Varitemp® Heat Gun, 130° to 1000°F, 120V, 60Hz
0303300

₹49,500.00INR / Each
+
Master Appliance 35017 1-3/8" Shrink Tubing Reflector
0303314

₹3,500.00INR / Each
=
Total Price 53000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

The heat guns are light weight and include a 3-wire grounded 6-ft cord. These heat guns also feature a protective switch guard, hanging loop, and a built-in stand for hands-free use.
Proheat heat guns are designed for use in a wide range of applications, such as heating sensitive materials including specialty connectors and shrink tubing. Featuring the ability to adjust the air temperature with a built-in temperature controller. The electronic closed loop temperature control system maintains a constant temperature and protects from overheating.
These heat guns are an economical solution for a variety of applications, featuring two heat and two air flow settings.

The Proheat Varitemp heat gun allows the user to control the temperature only from 130 to 1,000°F (50 to 540°C) through the use of a control dial. Adjust the control dial from 1 to 9, the higher the selected number on the dial, the higher the temperature.

UL Listed to Canadian safety standards.1 Year Warranty
Specifications
  • Min Temperature (° F)130
  • Max Temperature (° F)1000
  • Min Temperature (° C)50
  • Max Temperature (° C)540
  • Air velocity (ft/min)4000
  • Air Volume (CFM)16
  • Power (watts)1300
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)11
  • Height (in)7 19/64
  • Width (in)3
  • Length (in)8 1/5
  • DescriptionProheat VariTemperature Heat Gun, 130 to 1000°F, 120V
  • Warranty1 Year
Reviews
Q&A