Marvel Scientific 15" Refrigerator, 2.7 cu ft, 120V

Representative image only.

Marvel Scientific 15" Refrigerator, 2.7 cu ft, 120V

Marvel Scientific | Mfr: MS15RAS4RW| Item: 4476611

Engineered and built to meet or exceed the stringent standards required by science and industry

₹523,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹523,000.00INR / Each
Product Description

Includes

Commercial power cord and plug with adjustable and removable wire shelves.

Key Features

  • 1 year warranty parts & labor
1 Year Parts and LaborCanadian Standards Association
Specifications
  • Refrigerator Capacity (cu ft)2.7
  • Refrigerator Capacity (Liters)76.5
  • Min Temperature - Refrigerator (° F)36
  • Max Temperature - Refrigerator (° F)46
  • Min Temperature - Refrigerator (° C)8
  • Max Temperature - Refrigerator (° C)8
  • Temperature Accuracy (° C)±2
  • Temperature ControlElectronic
  • Exterior Width (in)14 7/8
  • Exterior Height (in)33 3/4
  • Exterior Depth (in)23 23/32
  • Exterior Width (cm)37.8
  • Exterior Height (cm)85.7
  • Exterior Depth (cm)60.2
  • Number of Doors1
  • Number of Shelves3
  • DisplayDigital
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)15
  • Warranty1 year parts & labor
Reviews
Q&A