Market Forge 95-2678 Sterilmatic Benchtop Sterilizer, 16" Standard; 208V

Representative image only.

Market Forge 95-2678 Sterilmatic Benchtop Sterilizer, 16" Standard; 208V

Market Forge | Mfr: STM-E| Item: 1077500

Fast preheat time—reaches 121°C (250°F) in less than 10 minutes

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Market Forge 95-2678 Sterilmatic Benchtop Sterilizer, 16" Standard; 208V
Market Forge 95-2678 Sterilmatic Benchtop Sterilizer, 16" Standard; 208V
1077500

Call For Price
+ + =
Total Price 494000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Heating elements never come in contact with water
  • ASME approved
  • Standard model sterilizers feature a set temperature of 121°C (250°F)
  • Runs on 208 VAC power
  • 1 year warranty

More About this Item

These benchtop sterilizers are ideal for steam sterilization of wrapped or unwrapped dressings, labware, and liquids. Choose from the standard sterilizer with sterilizing temperature set at 121°C (250°F) or the laboratory sterilizer with an adjustable sterilizing temperature from 110 to 121°C (230 to 250°F).

Safety features include a door that locks until steam pressure is completely relieved from the chamber and low water-level cut-off. All models are rated for four-wire, three-phase operation. Sterilizer chambers are ASME-approved. Optional stainless steel stand, perforated tray, and basket sold separately.

1 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Chamber Capacity (cu ft)3
  • Chamber Capacity (Liters)85
  • Chamber Diameter (in)16
  • Chamber Depth (in)26
  • Chamber Diameter (cm)40.6
  • Chamber Depth (cm)66
  • Max Temperature (° F)250
  • Max Temperature (° C)121
  • Reservoir Capacity (Liters)5.7
  • Max Pressure (PSI)15
  • Average cycle time (minutes)12
  • Width (in)18 3/4
  • Height (in)29
  • Depth (in)31
  • Width (cm)47.6
  • Height (cm)73.7
  • Depth (cm)78.7
  • TimerYes
  • Timer Range0 to 60 minutes
  • Chamber constructionAluminum
  • DisplayDial gauge
  • Power (VAC)208
  • Power (Hz)60
  • Power (amps)30
  • DescriptionSterilmatic Benchtop Sterilizer, 16" Standard; 208V
  • Warranty1 year
Reviews
Q&A