Mark-10 WT-205M Motorized Wire Crimp Pull Tester, 200 lbF / 3200 ozF / 100 kgF / 1000 N / 1 kN; 120 VAC

Representative image only.

Mark-10 WT-205M Motorized Wire Crimp Pull Tester, 200 lbF / 3200 ozF / 100 kgF / 1000 N / 1 kN; 120 VAC

Mark-10 | Mfr: WT-205M| Item: 2530180

Motorized for reliable and repeatable test results

Call For Price

Call For Price

Buy It Together

Current Item

Mark-10 WT-205M Motorized Wire Crimp Pull Tester, 200 lbF / 3200 ozF / 100 kgF / 1000 N / 1 kN; 120 VAC
Mark-10 WT-205M Motorized Wire Crimp Pull Tester, 200 lbF / 3200 ozF / 100 kgF / 1000 N / 1 kN; 120 VAC
2530180

Call For Price
+ =
Total Price 253000.00 ADD 2 ITEMS TO CART
Product Description

Includes

MESUR™ Lite data acquisition software, USB cable, power cord, and NIST-traceable calibration certificate provided by the manufacturer.

Key Features

  • Measure real-time and peak pull-off force up to 200 lbF (1 kN) for wire and tube terminations while meeting UL, ISO, ASTM, SAE, and MIL requirements
  • Features auto start-up upon loading and auto-reverse at sample break or load
  • Program pass/fail limits and easily see results with the green and red LED indicators
  • Accommodates wire gauge sizes from AWG 30 to AWG 3 and sample lengths of 6.5" (165 mm) minimum
  • Store measurements and statistics for up to 2000 data points
  • Transfer data to PC using the data acquisition software (included) or transfer to a spreadsheet for additional manipulation
  • Outputs include USB, RS-232, Mitutoyo (Digimatic), and analog for easy insertion into your testing procedure
  • Optional add-on features include pulling to a specified load, holding a load, time-and-date stamp for each data point, and the ability to save and recall up to 500 profiles for various test requirements.
  • 3 year warranty

More About this Item

The WT3-201M motorized wire crimp pull tester can perform all your wire testing needs without the bulky lab set up or tiresome manual tester. The compact size easily fits on a bench and still has all the features of a full-sized motorized force testing station — you get the best of both worlds!

This pull tester features automatic start upon loading and auto-reverse, output, data storage, and zeroing upon sample break to increase testing efficiency. Output the results using USB, RS-232, Mitutoyo (Digimatic), or analog outputs. The 2000 data point memory includes statistics for each sample — time and date stamp for each point is optional (order separately). Data may be transferred to PC using the MESUR™ Lite data acquisition software (included) for single or multipoint table generation, or used to transfer results to a spreadsheet for further analysis.

The included wire crimp fixture has multiple slots, varying in size, to hold the most common crimp styles and wire gauge sizes AWG 30 to AWG 3 (0.01" to 0.25" or 0.25 to 6.3 mm). Optional fixtures include a ring-style crimp fixture for pin diameters of 1/8" to 3/8" (3.2 to 9.5 mm), or a blank fixture to be machined by the user for special applications or crimp styles. Samples should be at least 6.5" (165 mm) in length.

Add-on features include being able to perform nondestructive tests such as pulling to a specified load or holding a load for a specified amount of time per UL 486A/B, saving and recalling up to 500 profiles for user-defined test procedures, and a time-and-date stamp added to each data point. These features are temporarily enabled in the tester for 160 hours of demo use; you can purchase features at the same time as tester or at a later date.

3 Year Warranty
Specifications
  • Capacity (oz)3200
  • Capacity (lbs)200
  • Capacity (kg)100
  • Capacity (Newtons)1000
  • Capacity (kN)1
  • Resolution (oz)2
  • Resolution (lbs)0.1
  • Resolution (kg)0.05
  • Resolution (Newtons)0.5
  • Resolution (kN)0.0005
  • Accuracy±0.2% full-scale
  • Sampling Rate7000 Hz
  • OutputUSB/RS-232: configurable up to 115,200 baud; Mitutoyo: serial BCD suitable for all Mitutoyo SPC-compatible devices;Analog: ±1 VDC at capacity, ±0.25% of full scale; General purpose: three open drain outputs, one input; Set points: three open
  • Travel SpeedTest speed: 0.4 to 12.0 in/min (10 to 300 mm/min); Approach/reverse speed: 13.0 to 96.0 in/min (325 to 2400 mm/min)
  • Height (in)5.375
  • Width (in)14.75
  • Depth (in)6.375
  • Power (Hz)60
  • Power (VAC)120
  • DescriptionWire Crimp Pull Tester, 200 lbF; 120 VAC
  • Warranty3 year
Reviews
Q&A