Mark-10 MTT03-50ZE Torque Gauge, 50 ozFin / 36 kgFmm / 35 Ncm, 220 VAC

Representative image only.

Mark-10 MTT03-50ZE Torque Gauge, 50 ozFin / 36 kgFmm / 35 Ncm, 220 VAC

Mark-10 | Mfr: MTT03-50ZE| Item: 2530159

Precision accuracy for clockwise and counter-clockwise torque testing

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Mark-10 MTT03-50ZE Torque gauge, 50 ozFin / 36 kgFmm / 35 Ncm, 220 VAC
Mark-10 MTT03-50ZE Torque gauge, 50 ozFin / 36 kgFmm / 35 Ncm, 220 VAC
2530159

Call For Price
+ + =
Total Price 42700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

carrying case, AC adapter, rechargeable battery, chuck key, USB cable, MESUR™Lite software, and MESUR™gauge demo software.

Key Features

  • USB Data output
  • Peaked torque values saved and displayed
  • Programmable set points with pass/fail indicators
  • 3 year warranty

More About this Item

These compact torque gauges offer quality control solutions for a variety of industries including manufacturing, plastics and consumer products for torque testing up to 100 lb-in.

The easy push-button operation allows you to easily selet units of measurement, reset zero, and recall peak loads. Torque gauge can be powered by either rechargeable battery or AC adapter. Rugged construction allows gauge to be used by hand or mounted to a test stand. Order manual or motorized test stand separately.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (oz-in)50
  • Capacity (kg-mm)36
  • Resolution (oz-in)0.05
  • Resolution (kg-mm)0.05
  • Resolution (N-cm)0.05
  • Accuracy±0.5%
  • Height (in)3.875
  • Width (in)2.5
  • Battery1 rechargeable NiMH (included)
  • Power (VAC)220
  • Capacity50 oz in
  • DescriptionDigital Torque Gauge, 220 VAC
  • Warranty3 year
Reviews
Q&A