Mark-10 MR01-100 Force Sensor, 100 lbF / 1600 ozF / 50 kgF / 50000 gF / 500 N

Representative image only.

Mark-10 MR01-100 Force Sensor, 100 lbF / 1600 ozF / 50 kgF / 50000 gF / 500 N

Mark-10 | Mfr: MR01-100| Item: 2530223

Measures tensile and compression forces

₹198,000.00INR / Each

for an additional
₹25,100.00INR / Each
for an additional
₹37,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹198,000.00INR / Each

Buy It Together

Current Item

Mark-10 MR01-100 Force Sensor, 100 lbF / 1600 ozF / 50 kgF / 50000 gF / 500 N
Mark-10 MR01-100 Force Sensor, 100 lbF / 1600 ozF / 50 kgF / 50000 gF / 500 N
2530223

₹198,000.00INR / Each
+ =
Total Price 223100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Warranty: 3 years
  • Measures tensile and compressive forces
  • Warranty: 3 years

More About this Item

These rugged series R01 smart sensors are designed for measuring tension and compression force, with applications in virtually every industry. Durable S-Beam design, with threaded holes on the sides, allows for many configurations.
The sensor can be integrated into an existing system or mounted to a Mark-10 test stand.

These rugged series R01 smart sensors are designed for measuring tension and compression force, with applications in virtually every industry. Durable S-Beam design, with threaded holes on the sides, allows for many configurations.
The sensor can be integrated into an existing system or mounted to a Mark-10 test stand.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (lbs)100
  • Capacity (kg)50
  • Capacity (Newtons)500
  • Resolution (lbs)0.05
  • Resolution (kg)0.02
  • Resolution (Newtons)0.5
  • Accuracy±0.15% of full scale + indicator
  • DescriptionPlug & Test S-Beam Tensile/Compression Force Sensor; 500 N
Reviews
Q&A