Manning PSB4A2A2A1F2 Portable Peristaltic Sampler

Representative image only.

Manning PSB4A2A2A1F2 Portable Peristaltic Sampler

Manning | Mfr: PSB4A2A2A1F2| Item: 9924000

Clear body pump head allows for easy inspection of rollers and tubing without taking the pump apart

Call For Price

Call For Price

Buy It Together

Current Item

Manning PSB4A2A2A1F2 Portable Peristaltic Sampler
Manning PSB4A2A2A1F2 Portable Peristaltic Sampler
9924000

Call For Price
+ + +
Global Water WS700 Peristaltic Water Sampler
9924370

₹994,000.00INR / Each
=
Total Price 996100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Completely self-contained sampler includes everything you need for immediate sampling
  • Meets EPA requirement for transport velocity of 927 ml/min @ 10 ft head height
  • Comprehensive, simple-to-use programming lets you perform a variety of sampling routines from simple to complex
  • In-line liquid sensor coupled with sophisticated software ensures precise, repeatable sample volumes
  • 1 year warranty

More About this Item

This peristaltic sampler is the smart, economical choice for basic, composite-only sampling applications. Portable sampler is completely self-contained and comes with everything you need to start sampling. Advanced features include data logging and a full variety of flow and time modes. Menu structure is easily navigated via the large, backlit LCD panel. Use the “Hot keys” to quickly change or review programming and settings.
Menu-driven operating system lets you quickly choose from a wide variety of programming routines. Program features include program delay (time or flow), sampling based on contact closure input, real-time clock, and a manual sample option.
Built to withstand the elements, unit is protected by a NEMA 4X, 6P housing. Unit runs on internal or external 12 VDC battery or other 12 VDC power source, or via the universal power supply sold separately.
What''s included: pump head with tubing (inside housing), 10 feet of 1/4" ID PVC sampling hose, one 1/4" PVC strainer, one 2-gallon polycarbonate bottle, “bottle full” sensor, one 12 VDC rechargeable battery, battery charger, and manual. Order power supply, harness, and replacement tubing separately.

1 Year Warranty
Specifications
  • Accuracy±5% of set volume
  • Intake Hose TypeReinforced PVC
  • Sampling PumpPeristaltic
  • TubingSilicone (3/8" ID x 5/8" OD)
  • Transport Velocity927mL/min at 10-ft lift
  • Internal ClockReal-time with ±1 minute per month accuracy
  • Max Lift (ft)25
  • Max Lift (m)7.6
  • Power12 VDC rechargeable battery (included) or 115/230 VAC (power supply sold separately)
  • DescriptionManning Portable Peristaltic Sampler
  • Warranty1 year
Reviews
Q&A