MadgeTech TC-K-TT-24-36SMP T/C-K Probe, 36in. With Mini-Plug PTFE Insulated -270/1370C

Representative image only.

MadgeTech TC-K-TT-24-36SMP T/C-K Probe, 36in. With Mini-Plug PTFE Insulated -270/1370C

MadgeTech | Mfr: TC-K-TT-24-36SMP| Item: 1800289

₹32,700.00INR / Each

₹32,700.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

This is an all-in-one compact, portable, easy to use device that will measure and record up to thousands of measurements per channel. The storage medium is non-volatile, solid-state memory - providing maximum data security even if the battery becomes discharged. The device can be started and stopped directly from your computer and its small size allows it to fit almost anywhere. Simply plug it into an empty COM port and our user-friendly software does the rest.

FEATURES

  • Type J, K, T, E, R, S, B, N Thermocouple or 100 Ohm RTD models
  • Real-time operation
  • Low cost
  • User-friendly
  • Battery powered - user replaceable
  • Programmable start time
  • Small size
  • Non-volatile solid state memory
  • Readings selectable 1 every 5 sec to 1 every 12 hours

1 Year Warranty
Specifications
  • DescriptionT/C-K Probe, 36in. With Mini-Plug PTFE Insulated -270/1370C
  • Warranty1 year
Reviews
Q&A