MadgeTech AVS140-6 AVS140 Autoclave Validation System, 5 temperature and 1 pressure

Representative image only.

MadgeTech AVS140-6 AVS140 Autoclave Validation System, 5 temperature and 1 pressure

MadgeTech | Mfr: AVS140-6| Item: 1801103

Provide data integrity, ensuring regulatory compliance

Call For Price

Call For Price
Product Description

Includes

data logger(s) with NIST-traceable certificate of calibration, docking station, and software.

Key Features

  • Stainless steel IP68-rated data loggers function in harsh environments
  • Software includes IQ/OQ/PQ protocols and tools for compliance with FDA 21 CFR 11
  • Software programmable immediate start or delay start up to 6 months
  • 1 year warranty

More About this Item

AVS140-6 Multipoint Autoclave Validation System will provide data to produce a heat map and pressure profile for more in-depth autoclave validations. The kit includes five HiTemp140 high-temperature data loggers, one PR140 pressure data logger with NPT port, the 6-position docking station, MadgeTech 4 Secure software, and aluminum carrying case.

NIST Traceable Calibration1 Year WarrantyIP68 RatedConformite Europeenne
Specifications
  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)500
  • Min Temperature (° F)-328
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Temperature Resolution (° F)0.02
  • Temperature Accuracy (° F)±0.18 (68 to 284), ±0.54 (-4 to 67.98), ±0.75 (-40 to 4.02)
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.1 (20 to 140), ±0.3 (-20 to 19.99), ±0.4 (-40 to -20)
  • Max Pressure5 bar (72.5 psia)
  • Min Pressure0 bar (0 psia)
  • Pressure Resolution0.0001 bar (0.001 psia)
  • Battery Lifefour AA batteries (included)
  • Battery Type1 3.6V lithium (included)
  • Length (in)1 5/8
  • Length (cm)4
  • Diameter (in)0.875
  • Diameter (cm)2.5
  • DescriptionAVS140 Autoclave Validation System, 5 temperature and 1 pressure
  • Warranty1 year
Reviews
Q&A