M-System M6 Series Signal Conditioner - Isolator: , screw terminal.

Representative image only.

M-System M6 Series Signal Conditioner - Isolator: , screw terminal.

M-System | Mfr: M6NYV-AA-R/UL| Item: 6851531

Don’t waste space

₹55,000.00INR / Each

₹55,000.00INR / Each
Product Description

Key Features

  • Space-saving design measures only 0.23" (5.9 mm) wide
  • Select from three connection types: Euro terminal, screw terminal or tension clamp
  • Models by fixed range or PC programmable
  • Output load resistance 550 W (at 4 to 20 mA)
  • Power “on” indicator LED
  • Low power consumption—24 VDC powered
  • Optional installation base available, holding up to 48 modules using 8 bases
  • 3 year warranty

More About this Item

M-System’s M6 Series offers DIN-rail mounted, space-saving signal conditioners and limit alarms with 2000 VAC isolation.

3 Year WarrantyConformite Europeenne
Specifications
  • Max Input (mA)20
  • Min Input (mA)4
  • Max Output ch1 (mA)20
  • Min Output ch1 (mA)4
  • Power Supply (VDC)24
  • ConnectionScrew terminal
  • Max Operating Temperature (° C)55
  • Min Operating Temperature (° C)-20
  • Max Operating Temperature (° F)131
  • Min Operating Temperature (° F)-4
  • Height (in)4 1/50
  • Width (in)19/64
  • Depth (in)4 1/50
  • Height (cm)10.2
  • Width (cm)0.8
  • Depth (cm)10.2
  • DescriptionSignal Conditioner - Isolator: , screw terminal.
  • Warranty3 Years
Reviews
Q&A