M-System 6DV-B-0011 Loop-Powered Indicator for Outdoor Use

Representative image only.

M-System 6DV-B-0011 Loop-Powered Indicator for Outdoor Use

M-System | Mfr: 6DV-B-0011| Item: 6170012

Meters to fit your application

₹133,000.00INR / Each

₹133,000.00INR / Each
Product Description

Key Features

  • Many panel meter and display options
  • 304 stainless steel pipe mounting bracket and die cast aluminum outdoor enclosure
  • Features 1/2" NPT wiring conduit and overrange indicator
  • NEMA 4X, IP66/IP67 rated
  • 3 year warranty

More About this Item

These panel meters can be outfitted to work in a variety of situations.

3 Year Warranty
Specifications
  • Display Type0.25" LED
  • Display Digits4
  • Overall Width (in)4 1/2
  • Overall Height (in)6 7/8
  • Overall Depth (in)4 5/8
  • Overall Width (mm)114.3
  • Overall Height (mm)174.6
  • Overall Depth (mm)117.5
  • DescriptionLoop-Powered Indicator for Outdoor Use
  • Warranty3 Years
Reviews
Q&A