M-System 53U-1211-AD4 Multiline Power Monitor; 480VAC/5A/24VDC/Modbus/DO1/DI1

Representative image only.

M-System 53U-1211-AD4 Multiline Power Monitor; 480VAC/5A/24VDC/Modbus/DO1/DI1

M-System | Mfr: 53U-1211-AD4| Item: 4900559

Record several parameters simultaneously

₹162,000.00INR / Each

for an additional
₹46,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹162,000.00INR / Each

Buy It Together

Current Item

M-System 53U-1211-AD4 Multiline Power Monitor; 480VAC/5A/24VDC/Modbus/DO1/DI1
M-System 53U-1211-AD4 Multiline Power Monitor; 480VAC/5A/24VDC/Modbus/DO1/DI1
4900559

₹162,000.00INR / Each
+ =
Total Price 208700.00 ADD 2 ITEMS TO CART
Product Description

Includes

Configuration software is available via free online download.

Key Features

  • Measure several variables of a heavy-current power system simultaneously: current, voltage, active, reactive and apparent power, active and reactive energy, power factor, and frequency
  • All measured values, counter values, setting data are stored in the nonvolatile memory at the power off and can be transmitted via RS-485/MODBUS® RTU or analog output
  • Conversion factors, system configuration, and interval times are programmable
  • Single-phase/2-wire and 3-wire, three-phase/3-wire, 4-wire systems
  • Up to 31st harmonic distortion measurement
  • 3 year warranty

More About this Item

53U Series Multi LCD Power Monitors
-- Multifunction power monitor saves space, wiring work, and cost
-- 96-mm-square (1⁄4-DIN size) panel mount
-- Three-line measured value/bar graph indicators plus energy count/info display
-- Program using the front keys or the PC configuration software
-- Lock in programming to prevent unwanted configuration changes

3 Year WarrantyUL Listed.
Specifications
  • Power (VAC)110 to 240
  • DescriptionMultiline Power Monitor; 480VAC/5A/24VDC/Modbus/DO1/DI1
  • Warranty3 year
Reviews
Q&A