M-System 53U-1102-M2/UL Multi Power Monitor; 1 A, 4-20mA

Representative image only.

M-System 53U-1102-M2/UL Multi Power Monitor; 1 A, 4-20mA

M-System | Mfr: 53U-1102-M2/UL| Item: 4903104

Record several parameters simultaneously

₹163,000.00INR / Each

₹163,000.00INR / Each
Product Description

Includes

Configuration software is available via free online download.

Key Features

  • Measure several variables of a heavy-current power system simultaneously: current, voltage, active, reactive and apparent power, active and reactive energy, power factor, and frequency
  • All measured values, counter values, setting data are stored in the nonvolatile memory at the power off and can be transmitted via RS-485/MODBUS® RTU or analog output
  • Conversion factors, system configuration, and interval times are programmable
  • Single-phase/2-wire and 3-wire, three-phase/3-wire, 4-wire systems
  • Up to 31st harmonic distortion measurement
  • 3 year warranty

More About this Item

53U Series Multi LCD Power Monitors
-- Multifunction power monitor saves space, wiring work, and cost
-- 96-mm-square (1⁄4-DIN size) panel mount
-- Three-line measured value/bar graph indicators plus energy count/info display
-- Program using the front keys or the PC configuration software
-- Lock in programming to prevent unwanted configuration changes

3 Year WarrantyConformite Europeenne
Specifications
  • Power (VAC)100 to 240
  • Power (Hz)47 to 66
  • DescriptionMulti Power Monitor; 1 A, 4-20mA
  • Warranty3 Years
Reviews
Q&A