M-System 48NV-2RRVA-R/CE-0-100% Dual Bargraph Indicator, 4-20 mA input, 24 VDC

Representative image only.

M-System 48NV-2RRVA-R/CE-0-100% Dual Bargraph Indicator, 4-20 mA input, 24 VDC

M-System | Mfr: 48NV-2RRVA-R/CE-0-100%| Item: 6170006

Meters to fit your application

₹128,000.00INR / Each

₹128,000.00INR / Each
Product Description

Key Features

  • Many panel meter and display options
  • Displays two process variables simultaneously
  • Features overrange indication
  • Flush panel mount in a vertical position for IP65 rating
  • 3 year warranty

More About this Item

These panel meters can be outfitted to work in a variety of situations.

3 Year Warranty
Specifications
  • Display TypeLED
  • Max Power VDC (VDC)24
  • Min Power VDC (VDC)24
  • Overall Width (in)1 1/2
  • Overall Height (in)5 5/8
  • Overall Depth (in)4 1/16
  • Overall Width (mm)38.1
  • Overall Height (mm)142.9
  • Overall Depth (mm)103.2
  • DescriptionDual Bargraph Indicator, 4-20 mA input, 24 VDC
  • Warranty3 Years
Reviews
Q&A