Luxor reclaim™ Acoustic Room Dividers, Dark Gray, 1 Panel

Representative image only.

Luxor reclaim™ Acoustic Room Dividers, Dark Gray, 1 Panel

Luxor | Mfr: RCLM2466ZSG| Item: 4760074

Easily divide larger areas into quiet functional spaces with zip-together panels

₹55,800.00INR / Each

₹55,800.00INR / Each
Product Description

Key Features

  • Dampen sound—dividers are rated to absorb 85% of ambient noise
  • Panels are constructed of 100% recycled PET that is tackable—ideal for collaboration spaces
  • Quickly and easily zip panels together to add more panels and extend the length
  • Flexible zippers permit rotation between panels for more floor layout options
  • Dividers can be easily cleaned with up to 75% isopropyl alcohol
  • Single panel dimensions with feet are 24" W x 66" H x 13.5" D
  • Limited Lifetime Warranty

More About this Item

The Luxor reclaim™ acoustic room dividers are sight and sound dampening panels that are designed to divide larger areas into quieter, more functional spaces. Panels absorb up to 85% of ambient noise, providing an easy and cost-efficient way to minimize distractions in an open office environment. These eco-friendly partitions are lightweight and assemble in minutes with no tools required.

Available as a 24" wide stand-alone panel (no zippers) or as a 72" wide three-panel setup that can be expanded with individual expansion panels that easily zip together to reconfigure workspaces into a variety of shapes and styles.

Limited Lifetime Warranty
Specifications
  • DimensionOverall dimensions with feet 24" W x 66" H x 13.5" D
  • Width (in)24
  • Height (in)64
  • Depth (in)1 1/4
  • Width (cm)61
  • Height (cm)162.6
  • Depth (cm)3.2
  • MaterialPET
  • Shipping weight (kg)8.6
  • Shipping weight (lbs)19
  • ColorDark Gray
  • DescriptionAcoustic Room Dividers, Dark Gray, 1 Panel
  • WarrantyLimited Lifetime
Reviews
Q&A