Luxor PS3945 Mobile Adjustable Height Computer Workstation; 36" To 45" High

Representative image only.

Luxor PS3945 Mobile Adjustable Height Computer Workstation; 36" To 45" High

Luxor | Mfr: PS3945| Item: 4760022

Improve efficiency and productivity

₹53,800.00INR / Each

₹53,800.00INR / Each
Product Description

Key Features

  • High-quality workstations offer a lifetime warranty
  • Two locking casters secure workstations in place
  • Minimal assembly required
  • Limited Lifetime Warranty

More About this Item

This mobile, adjustable-height computer workstation is perfect for desktop or laptop computer work. Work surface measures 24”W x 31”D (61 x 79 cm). The height adjusts from 39" to 45" (99 to 114 cm). Unit features two dark-gray wood laminate work surfaces; one is lower to accommodate keyboard. Bottom shelf can hold either a printer or CPU. Black powder-coated painted steel frame.

Limited Lifetime Warranty
Specifications
  • Width (in)24
  • Width (cm)60.96
  • Number of Shelves3
  • Capacity (lbs)40
  • Capacity (kg)18
  • DescriptionMobile Adjustable Height Computer Workstation; 36" To 45" High
  • WarrantyLTD Life Time
Reviews
Q&A