Luxor Mobile Magnetic Whiteboard Room Divider

Representative image only.

Luxor Mobile Magnetic Whiteboard Room Divider

Luxor | Mfr: MD4072W| Item: 4760076

Room divider that encourages productivity on both sides

₹80,000.00INR / Each

₹80,000.00INR / Each
Product Description

Includes

whiteboard with 4 casters, two with locking brakes.

Key Features

  • Two-sided dry-erase surface provides twice the writing area
  • Whiteboard is made of painted steel to resist ghosting and allow for easy erasing
  • Constructed with an aluminum inner frame and steel outer frame for enhanced durability
  • Magnetic surfaces are ideal to display papers or use as a bulletin board
  • Easily move whiteboard with four casters and two locking breaks
  • 10 year warranty

More About this Item

The Luxor mobile magnetic whiteboard is a room divider that encourages productivity on both sides. Double-sided dry erase surfaces are 64” high by 68.5” wide, which can be used to separate workspaces. Perfect for open office layouts or when combining several together, you can create a separate work area with a whiteboard wall. Both sides are magnetic—ideal to hold papers or use as a bulletin board. Constructed with a durable steel outer frame and aluminum inner frame and on four casters, this whiteboard is easy to move and locks securely with two locking breaks.

10 Year Warranty
Specifications
  • DimensionOverall 43" W x 75" H x 24" D
  • Width (in)38 1/2
  • Height (in)64
  • Depth (in)24
  • Width (cm)97.8
  • Height (cm)162.5
  • Depth (cm)60
  • MaterialPainted steel surface, aluminum inner frame, steel outer frame
  • ColorWhite
  • DescriptionMobile Magnetic Whiteboard Room Divider
  • Warranty10 year
Reviews
Q&A