Lovibond BD 600 BOD Mesurement System for 6 Samples

Representative image only.

Lovibond BD 600 BOD Mesurement System for 6 Samples

Lovibond | Mfr: 2444460| Item: 5310405

No need to do the math--displayed value is the actual value

Call For Price

Call For Price

Buy It Together

Current Item

Lovibond BD 600 BOD Mesurement System for 6 Samples
Lovibond BD 600 BOD Mesurement System for 6 Samples
5310405

Call For Price
+
Lovibond 418645 BOD Bottles, Glass 6/Pk
5310453

₹20,200.00INR / Pkg of 6
=
Total Price 20200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

control unit, six sensor heads, six bottles with gaskets, six stir bars, two overflow flasks (157 and 428 mL), inductive magnetic stirrer, remote controller, 50-mL bottle potassium hydroxide solution, 50-mL bottle nitrification inhibitor, USB cable, three alkaline C batteries, and power supply with split cable for control unit and stirrer. Model 53104-15 adds another control unit, six sensor heads, six bottles with gaskets, six stir bars, inductive magnetic stirrer, USB cable, three alkaline C batteries, and power supply with split cable.

Key Features

  • BOD values stored in the measurement head are viewable any time on the large display
  • User-selectable measurement period up to 28 days suits research, standard BOD, and OECD Ready Biodegradability tests
  • Automatic start feature delays test onset until sample temperature reaches incubator temperature
  • Inductive stirring system requires no maintenance
  • Sampling rate: 1 reading every hour (day 1), 1 reading every two hours (day 2), 1 reading every 24 hours (day 3 to 28)
  • 2 year warranty

More About this Item

The BD 600-series of manometric measurement system records BOD every hour the first 24 hours, then every two hours during the next 24 hours. More frequent measurements allow you to evaluate the quality of the test early on. Data is stored in each measurement head, which is then accessed by the control unit and shown on the display. Data can be exported to an SD card, USB flash drive, or directly to a PC by USB cable (SD card required). Remote control functions bring up current and recorded measurement data on the control unit''s display, and direct the control unit to export data.

The inductive magnetic stirrer is maintenance-free because it has no moving parts, such as belts and motors. The stirrer is programmed to cycle from slow to fast and back to slow at regular intervals, recentering any displaced stir bars while keeping the sample adequately agitated.

Available in 6- and 12-sample systems.

Two year warrantyConformite EuropeenneIP54 Rated
Specifications
  • Meter TypeBenchtop
  • Display type1.75" W x 3.25" H (45 x 84 mm), backlit graphic
  • Max Dissolved Oxygen4000 mg/L
  • OutputUSB host, USB device, SD card
  • Data Logging (points)672 data points
  • WaterproofYes
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Battery3 C (included)
  • Width (in)7 1/8
  • Height (in)8 3/8
  • DescriptionBOD Mesurement System for 6 Samples
  • Warranty2 year
Reviews
Q&A