Lightnin 801028PSP 316 SS axial flow impeller ( A-100), 5.2" dia x 5/8" bore dia

Representative image only.

Lightnin 801028PSP 316 SS axial flow impeller ( A-100), 5.2" dia x 5/8" bore dia

Lightnin | Mfr: 801028PSP| Item: 5035006

₹119,000.00INR / Each

₹119,000.00INR / Each

Buy It Together

Current Item

Lightnin 801028PSP 316 SS axial flow impeller ( A-100), 5.2" dia x 5/8" bore dia
Lightnin 801028PSP 316 SS axial flow impeller ( A-100), 5.2" dia x 5/8" bore dia
5035006

₹119,000.00INR / Each
+
Lightnin 208559316 316 SS mixing shaft, 5/8" dia x 36"L
0431782

₹62,400.00INR / Each
+
Cole-Parmer 316 Stainless Steel Shaft, 5/16" dia x 18" L
0455230

₹19,300.00INR / Each
+
Caframo Sweep Blade, Silicone-Molded; 6/Pk
5080170

₹21,800.00INR / Pkg of 1
=
Total Price 222500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Axial Flow Impellers (LIGHTNIN® A-100) with SUPERPITCH® design — 1.5 pitch ratio for greater batch mixing capabilities. Standard axial flow; use for wetting dry powders.

Specifications
  • Material316 Stainless Steel
  • Impeller Size (in)5.2
  • Impeller Size (mm)132.08
  • Description316 SS axial flow impeller ( A-100), 5.2" dia x 5/8" bore dia
Reviews
Q&A