Lightnin 146342316 High-Shear Radial Flow Impeller, 5/16" Bore; 3.0" Dia

Representative image only.

Lightnin 146342316 High-Shear Radial Flow Impeller, 5/16" Bore; 3.0" Dia

Lightnin | Mfr: 281336316| Item: 0456056

₹134,000.00INR / Each

₹134,000.00INR / Each

Buy It Together

Current Item

Lightnin 146342316 High-Shear Radial Flow Impeller, 5/16" Bore; 3.0" Dia
Lightnin 146342316 High-Shear Radial Flow Impeller, 5/16" Bore; 3.0" Dia
0456056

₹134,000.00INR / Each
+
Cole-Parmer 316 Stainless Steel Shaft, 5/16" dia x 18" L
0455230

₹19,300.00INR / Each
=
Total Price 153300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

High-shear radial flow impellers have paddles that produce added shear and moderate flow.

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Impeller Size (in)3
  • Impeller Size (mm)76.2
  • Bore Diameter (in)0.3125
  • DescriptionHigh-Shear Radial Flow Impeller, 5/16" Bore; 3.0" Dia
  • Warranty1 year
Reviews
Q&A