Legato 185 Picoliter Single Infusion/Withdrawal Programmable Syringe Pump

Representative image only.

Legato 185 Picoliter Single Infusion/Withdrawal Programmable Syringe Pump

| Mfr: 788180SGL| Item: 5100506

Precision at the picoliter scale for microfluidic and low-flow applications

₹548,000.00INR / Each

₹548,000.00INR / Each
Product Description

Key Features

  • Designed with a finer lead screw and enhanced pulley ratio for the most stable flow among Legato models
  • Up to 50 steps per program for versatile and precise fluid control
  • High-resolution touchscreen with icon-driven setup and real-time monitoring
  • Accommodates one syringe, from 0.5 µl to 10 mL, in glass, plastic, or stainless steel

More About this Item

The Legato® 180 syringe pump sets a new standard for low flow rate precision in applications like microfluidics, nanofluidics, and drug discovery research. As the most stable flow delivery system in the Legato product line, it ensures a superior accuracy of ±0.35% and minimal flow pulsation, thanks to advanced micro-stepping technology and a refined mechanical design.

The pump features a large, high-resolution touchscreen that displays all operating parameters, including syringe size, flow rate, delivered volume, and elapsed time. Its multi-step programming make it an excellent choice for laboratories requiring precise and customizable dosing solutions. The Legato® 180 also boasts robust connectivity options, including RS-485 and USB interfaces.

Engineered for reliability and ease of use, this pump is perfect for researchers and professionals in pharmaceutical, biotech, and chemical industries.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite Europeenne
Specifications
  • SeriesLegato 100
  • Max Flow Rate Per Syringe (mL/min)39
  • Min Flow Rate Per Syringe (picoL/min)0.54
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.5
  • InputRS485 - IEEE-1394 6 posUSB - Type BI/O & TTL - 15 pin D-Sub Connector
  • OutputRS485 - IEEE-1394 6 posUSB - Type BI/O & TTL - 15 pin D-Sub Connector
  • Linear Force (lbs)30
  • Linear Force (kN)13.6
  • Number of Syringes1
  • Syringe Size Accepted (Max mL)60
  • Syringe Size Accepted (Min microL)0.5
  • Syringe Travel Rate (mm/min)71.55
  • Syringe Travel Rate (sec/microstep)27.5
  • Syringe Travel Rate (microsec/microstep)26
  • ReversibleYes
  • Accuracy±0.35%
  • Min Temperature (° F)40
  • Max Temperature (° F)104
  • Min Temperature (° C)4
  • Max Temperature (° C)40
  • Width (in)7.5
  • Length (in)9
  • Height (in)5
  • Width (cm)19.05
  • Length (cm)22.6
  • Height (cm)15
  • DescriptionPicoliter Single Infusion/Withdrawal Programmable Syringe Pump
  • Warranty1 year
Reviews
Q&A