Lascar Electronics SGD 24-M PanelPilot 2.4" Graphic Panel Meter; 0-40 VDC Input

Representative image only.

Lascar Electronics SGD 24-M PanelPilot 2.4" Graphic Panel Meter; 0-40 VDC Input

Lascar Electronics | Mfr: SGD 24-M| Item: 1800017

Your fastest route to a personalized display!

₹31,600.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹47,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹31,600.00INR / Each

Buy It Together

Current Item

Lascar Electronics SGD 24-M PanelPilot 2.4" Graphic Panel Meter; 0-40 VDC Input
Lascar Electronics SGD 24-M PanelPilot 2.4" Graphic Panel Meter; 0-40 VDC Input
1800017

₹31,600.00INR / Each
+
InnoCal NIST-Traceable Calibration, Panel Meter
1709018

₹37,400.00INR / Each
+ =
Total Price 73300.00 ADD 3 ITEMS TO CART
Product Description

Includes

mounting kit and quick-start guide.

Key Features

  • Display connects to a PC via USB port for customization of color, units, logo, and graphical or numerical representation of measurements
  • Free PanelPilot software download is compatible with Windows® XP, 2000, Vista, and Windows 7
  • Panel mount with the included hardware, or leave free standing
  • Screw terminal connections for scaleable 0 to 40 VDC sensor input
  • 1 year warranty

More About this Item

These versatile color TFT graphic meter displays are user-programmable to show a variety of styles previously supported by traditional panel meters. Easily configure with the free PanelPilot software to display information through bar graph, analog, or numeric meter styles with user-defined color, text, units, and input scaling. A library of predefined elements such as meters, buttons, and switches is constantly being updated and expanded. USB to micro-USB cable is required for PC connection and programming. A standard null-modem cable will not power the unit as well as transfer data for programming, please order the 18000-58 interface cable (not included). Once programmed, the display can be left connected to a PC and powered through the USB port, or disconnected and powered through the 4 to 30 VDC terminal and mounted where needed. A USB to AC power adapter (part number 18000-59) is also available so you may plug the meter into a standard North American wall outlet.


Order the thermocouple add-on board (part number 18000-24) to obtain temperature measurements with the meter—Type K thermocouple probe is included with the board!

For more hostile environments, an IP67 (NEMA 6) waterproof version is available under part number 18000-23.


Configuring your PanelPilot display is simple; just follow these five easy steps:

1. Download the PanelPilot software (see zip file in the Technical Resources section)
2. Connect your display to the USB port of your PC using cable 18000-58 (must be purchased separately, please see Accessories section)
3. Customize by selecting from an ever-increasing library of configurations
4. Test your setup on the software before uploading the to your display.
5. Upload the configuration to your meter, and use in your application!

1 Year Warranty
Specifications
  • Number of Inputs1
  • Control Input ThermocoupleYes
  • Display Type2.4" color touchscreen
  • Max Power VDC (VDC)30
  • Min Power VDC (VDC)4
  • Max DC Voltage VDC (VDC)40
  • Min DC Voltage VDC (VDC)0
  • DescriptionPanelPilot 2.4" Graphic Panel Meter; 0-40 VDC Input
  • Warranty1 Year
Reviews
Q&A