Lascar Electronics EL-21CFR-TP-LCD+ EasyLog 21CFR FDA-Compatible High Accuracy Temperature Data Logger with Probe

Representative image only.

Lascar Electronics EL-21CFR-TP-LCD+ EasyLog 21CFR FDA-Compatible High Accuracy Temperature Data Logger with Probe

Lascar Electronics | Mfr: EL-21CFR-TP-LCD+| Item: 1800038

Data encryption and audit tracking ensure compliance

Call For Price

Call For Price
Product Description

Includes

1/2AA, 3.6 V (CR14250) lithium battery.

Key Features

  • All data and audit trails stored in an encrypted and unalterable format
  • Green and red LEDs flash to signal logging and alarm status
  • Configurable alarms, sampling rate, and start time customize logger for any application
  • IP67-rated housing protects logger from soil and moisture (cap must be fitted)
  • 1 year warranty

More About this Item

This temperature and humidity data logger provides data in 21CFR Part 11-compliant format for FDA-regulated industries. Configuration and data analysis software is available free of charge from the manufacturer. Software allows you to choose temperature units, sampling rate, start time, high and low alarm thresholds, and a unique ID for each logger. Security features include permission assignments for individual users, email alerts for failed login attempts, comments attachable to specific readings, and digital signatures. For convenience, the logger has an LCD screen which can cycle through current, minimum, and maximum readings for temperature and humidity. Flashing green and red LED indicators show logging status, alarm conditions, and low battery at a glance.

1 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels1
  • Input TypeThermistor
  • Max Temperature (° F)257
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° C)125
  • Temperature Resolution (° F)1
  • Temperature Accuracy (° F)±0.86°
  • Temperature Resolution (° C)0.5
  • Temperature Accuracy (° C)±0.45°
  • Sampling Rate10 sec to 12 hours, user selectable
  • Memory Size32510
  • InterfaceSoftware
  • ConnectionsUSB
  • Battery Life2-year life at 25°C and 1-minute sampling rate, with LCD on
  • Battery Type1 1/2AA 3.6V (CR14250) lithium (included)
  • Display TypeLCD
  • DescriptionFDA-Compatible High Accuracy Temperature Data Logger with Probe
  • Warranty1 year
Documents & Certificates
Reviews
Q&A