Lascar Electronics EL-21CFR-1-LCD EasyLog 21CFR FDA-Compatible Temperature Data Logger

Representative image only.

Lascar Electronics EL-21CFR-1-LCD EasyLog 21CFR FDA-Compatible Temperature Data Logger

Lascar Electronics | Mfr: EL-21CFR-1-LCD| Item: 1801306

Data encryption and audit tracking ensure compliance

Call For Price

for an additional
₹40,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Lascar Electronics EL-21CFR-1-LCD EasyLog 21CFR FDA-Compatible Temperature Data Logger
Lascar Electronics EL-21CFR-1-LCD EasyLog 21CFR FDA-Compatible Temperature Data Logger
1801306

Call For Price
+ =
Total Price 40300.00 ADD 2 ITEMS TO CART
Product Description

Includes

1/2AA, 3.6 V (CR14250) lithium battery.

Key Features

  • All data and audit trails stored in an encrypted and unalterable format
  • Green and red LEDs flash to signal logging and alarm status
  • Configurable alarms, sampling rate, and start time customize logger for any application
  • IP67-rated housing protects logger from soil and moisture (cap must be fitted)
  • 1 year warranty

More About this Item

This temperature and humidity data logger provides data in 21CFR Part 11-compliant format for FDA-regulated industries. Configuration and data analysis software is available free of charge from the manufacturer. Software allows you to choose temperature units, sampling rate, start time, high and low alarm thresholds, and a unique ID for each logger. Security features include permission assignments for individual users, email alerts for failed login attempts, comments attachable to specific readings, and digital signatures. For convenience, the logger has an LCD screen which can cycle through current, minimum, and maximum readings for temperature and humidity. Flashing green and red LED indicators show logging status, alarm conditions, and low battery at a glance.

1 Year WarrantyConformite EuropeenneIP 67
Specifications
  • Number of Channels1
  • Max Temperature (° F)176
  • Min Temperature (° F)-31
  • Max Temperature (° C)80
  • Min Temperature (° C)-35
  • Temperature Resolution (° F)1
  • Temperature Accuracy (° F)±2°
  • Temperature Resolution (° C)0.5
  • Temperature Accuracy (° C)±1°
  • Sampling Rate10 sec to 12 hours, user selectable
  • Memory Size16379
  • InterfaceSoftware
  • AlarmHigh and low
  • ConnectionsUSB
  • Battery Life2-year life at 25°C and 1-minute sampling rate, with LCD on
  • Battery Type1 1/2AA 3.6V CR14250 lithium (included)
  • Display TypeLCD
  • Length (in)4 7/8
  • Height (in)7/8
  • Width (in)15/16
  • Length (cm)12.6
  • Height (cm)2.2
  • Width (cm)2.5
  • DescriptionFDA-Compatible Temperature Data Logger
  • Warranty1 year
Documents & Certificates
Reviews
Q&A