Lascar Electronics DPM 342 4-20mA Loop Powered Panel Meter; 0.43" Digits

Representative image only.

Lascar Electronics DPM 342 4-20mA Loop Powered Panel Meter; 0.43" Digits

Lascar Electronics | Mfr: DPM 342| Item: 6559500

Special installation tools are not required for current measurement

₹22,800.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹47,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹22,800.00INR / Each

Buy It Together

Current Item

Lascar Electronics DPM 342 4-20mA Loop Powered Panel Meter; 0.43" Digits
Lascar Electronics DPM 342 4-20mA Loop Powered Panel Meter; 0.43" Digits
6559500

₹22,800.00INR / Each
+
InnoCal NIST-Traceable Calibration, Panel Meter
1709018

₹37,400.00INR / Each
=
Total Price 60200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • No soldering needed—connections are made through screw terminals
  • Snap-in and bezel mounting design makes installation quick and easy
  • Calibrates and scales rapidly with built in potentiometers
  • Displays are back litfor a clear display, even in low light conditions
  • 1 year warranty

More About this Item

Compact, loop-powered panel meters provide an accurate, zero corrected indication of 4 to 20 mA current readings. Multi-turn potentiometers allow sensitive adjustment and scaling of the indicator, and decimal point placement may be selected through a jumper link. Waterproof IP 67 or NEMA 4X rating can be achieved with the mounting bezel accessory.

1 Year WarrantyConformite Europeenne
Specifications
  • Number of Inputs1
  • Control Input mA4-20
  • Display Type0.43" backlit LED
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)32
  • Overall Width (in)1 9/16
  • Overall Height (in)51/64
  • Overall Depth (in)3/4
  • Overall Width (mm)39.9
  • Overall Height (mm)20.1
  • Overall Depth (mm)19.1
  • Description4-20mA Loop Powered Panel Meter; 0.43" Digits
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A