Lakeside Carts 526 General-Purpose Stainless Steel Cart with Guard Rails; 27" x 18", 3 Shelves, 400 lb Capacity

Representative image only.

Lakeside Carts 526 General-Purpose Stainless Steel Cart with Guard Rails; 27" x 18", 3 Shelves, 400 lb Capacity

Lakeside Carts | Mfr: 526| Item: 0094608

Stainless steel carts withstand chemical spills and can be steam cleaned

₹225,000.00INR / Each

₹225,000.00INR / Each

Buy It Together

Current Item

Lakeside Carts 526 General-Purpose Stainless Steel Cart with Guard Rails; 27" x 18", 3 Shelves, 400 lb Capacity
Lakeside Carts 526 General-Purpose Stainless Steel Cart with Guard Rails; 27" x 18", 3 Shelves, 400 lb Capacity
0094608

₹225,000.00INR / Each
+
Steel Reversible Lab Cart, 2 Shelf, 500 lb Cap; 30" x 16"
0936720

₹142,000.00INR / Each
=
Total Price 367000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed to reduce body strain
  • 1 year warranty

More About this Item

Vertical push handles keep hands in a comfortable position, reducing stress on arms and wrists. Padding on the handles (all models except 47520-00 and -02) absorbs vibrations and ensures a good grip. The bottom shelf is placed 20" from the floor to prevent potential back strain.

1 Year Warranty
Specifications
  • Length (in)31.25
  • Width (in)33.75
  • Height (in)19.25
  • Length (cm)79.38
  • Width (cm)85.725
  • Height (cm)48.9
  • Shelf Length (in)18
  • Shelf Width (in)27
  • Shelf Length (cm)45.72
  • Shelf Width (cm)68.58
  • Number of Shelves3
  • Shelf Clearance Height (in)9.75
  • MaterialStainless Steel
  • Capacity (lbs)400
  • Capacity (kg)181
  • Caster Size (in)4
  • DescriptionGeneral-purpose SS cart with guard rails; 27" x 18", 3 shelves, 400 lb capacity
  • Warranty1 Year
Reviews
Q&A