Labconco FreeZone Heated Drying Chamber with Three Shelves; 220 VAC

Representative image only.

Labconco FreeZone Heated Drying Chamber with Three Shelves; 220 VAC

Labconco | Mfr: 7521001| Item: 0334705

Use to facilitate the lyophilization process

Call For Price

Call For Price

Buy It Together

Current Item

Labconco FreeZone Heated Drying Chamber with Three Shelves; 220 VAC
Labconco FreeZone Heated Drying Chamber with Three Shelves; 220 VAC
0334705

Call For Price
+ + =
Total Price 25000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compatible with 4.5, 6, 12, and 18 L FreeZone® freeze dryers
  • 220 VAC operation
  • 1 year warranty
1 Year Warranty
Specifications
  • Capacity (Liters)2.5
  • Cooling Capacity (° F)-119.2
  • Cooling Capacity (° C)-84
  • Sublimation Rate (Liters/day)2.2
  • Exterior Width (InchShort)18.6875
  • Exterior Height (InchShort)37.375
  • Exterior Depth (in)23.1875
  • Power (VAC)220
  • Power (Hz)50/60
  • DescriptionHeated Drying Chamber with Three Shelves; 220 VAC
  • Warranty1 year
Reviews
Q&A