Labconco FlaskScrubber® Freestanding Vantage® Glassware Washer with Window, 230 VAC, 1-Phase

Representative image only.

Labconco FlaskScrubber® Freestanding Vantage® Glassware Washer with Window, 230 VAC, 1-Phase

Labconco | Mfr: 422101010| Item: 8896424

CleanPoint™ Technology measures conductivity and bypasses unnecessary pure water rinses

Call For Price

Call For Price

Buy It Together

Current Item

Labconco FlaskScrubber® Freestanding Vantage® Glassware Washer with Window, 230 VAC, 1-Phase
Labconco FlaskScrubber® Freestanding Vantage® Glassware Washer with Window, 230 VAC, 1-Phase
8896424

Call For Price
+ =
Total Price 916000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • SpeedVent™ Technology shortens drying time by venting residual heat from the washer
  • HEPA-filtered drying provides particulate-free forced air to quickly remove moisture
  • Robust heating
  • Water temperature reaches 93° C to remove stubborn contaminants
  • Lower spindle rack included with 36 spindles
  • 2 Years Product / 2 Year Parts and Labor Warranty

More About this Item

FlaskScrubber® Vantage® glassware washers contain powerful dual pumps to recirculate water and a separate drain pump to reduce the potential for cross contamination. The peristaltic pumps act as automatic detergent and rinse aid dispensers by automatically drawing a programmed amount of liquid detergent and rinse aid during the wash and rinse cycles. The steam generator produces hot vapor to penetrate and soften dried contaminants for more effective cleaning. The CleanWorks™ OS operating system makes control simple. The progress bar displays segment progression of a running program from the home screen. Up to 200 programs can be created and stored. The data can be viewed as a table or graph. Table view can be customized to show up to 6 data columns. Results can be exported via USB to backup programs and files.

Conformite Europeenne
Specifications
  • Water Consumption (Gal)3.4
  • Power (VAC)230
  • Power (Hz)50/60 Hz, 1-phase
  • Washing Temperature (° F)199.4
  • Washing Temperature (° C)93
  • Shipping Weight (lbs)294
  • DescriptionFreestanding Vantage® Glassware Washer with Window, 230 VAC, 1-Phase
  • Warranty2 Years Product / 2 Year Parts and Labor
Reviews
Q&A