Labconco 7811021 CentriVap® -50C Cold Trap, SS Lid; 115 VAC, 60 Hz

Representative image only.

Labconco 7811021 CentriVap® -50C Cold Trap, SS Lid; 115 VAC, 60 Hz

Labconco | Mfr: 7811021| Item: 1304078

Enhance the performance of your Labconco CentriVap® Vacuum Concentrator with these accessories

₹1,597,000.00INR / Each

₹1,597,000.00INR / Each
Product Description

Includes

Power cord, tubing, two clamps, wire assembly

Key Features

  • Choose replacement parts or optional accessories based on your application needs
  • Reach -50C in less than 30 minutes for quick results
  • Convenient LED lights indicate when unit is ready to process sample
  • Great with aqueous applications
  • Stainless steel lid which is resistant to etching from solvents
  • 1 year warranty

More About this Item

Choose from a wide range of rotors and other accessories suitable for use with your Labconco CentriVap® Complete™ Vacuum Concentrator.

ETL Listed1 Year Warranty
Specifications
  • MaterialSS lid
  • Compatible WithCentriVap® Centrifugal Vacuum Concentrator systems
  • Connections1/2" hose barb
  • Length (InchShort)14 1/2
  • Height (in)13.8
  • Depth (InchShort)24 1/5
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)7
  • DescriptionCentriVap® -50C Cold Trap, SS Lid; 115 VAC, 60 Hz
  • Warranty1 Year
Reviews
Q&A